Leather Drivers Gloves, Safety Cuff, Keystone Thumb, Tan / Tan, XS (6), 1 PR

  • Mfr # 378TXTVB-XS
  • Zoro # G008446814
product price: 
$
36.79
/pr
Sold in multiples of 12 prs for $441.48

Key Features

Color
Tan / Tan
Material
Goat Leather
Thumb Style
Keystone
Glove Back Material
Thermoplastic Rubber
Glove Liner Material
TenActiv
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
378TXTVB-XS
Zoro #
G008446814
UPC #
779406423446
Country of Origin
Pakistan
Item
Leather Drivers Gloves
Color
Tan / Tan
Material
Goat Leather
Thumb Style
Keystone
Glove Back Material
Thermoplastic Rubber
Glove Liner Material
TenActiv
Palm Material
Goatskin
Sold As
Pair
Insulated
Yes
ANSI/ISEA Puncture Level
4
ANSI/ISEA Abrasion Level
4
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
A6
Standards
ANSI/ISEA 138
Glove Features
Oil Resistant, Padded Palm
Includes Double Palm
No
ANSI/ISEA Impact Level
2
Series
Endura
Vibration Dampening Method
Padding
Cut-Resistance Coverage
Full
Leather Glove Style
Drivers
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Oil-Resistant
Yes
Finger Coverage
Full Finger
Palm Style
Padded
Leather Coverage Style
Full Leather
Palm Color
Tan
Minimum Temperature
-13 Degrees F
Cuff Style
Safety
Glove Back Color
Tan
Glove Insulation Material
Thinsulate

Dimensions

Glove Size
XS (6)
Glove Length
9 5/16 in
Size- Alpha
XS
Size- Numeric
6

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Water-Resistance, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Not Applicable, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.