Zoro Homepage

Leather Gloves, Cut Level A5 , M (8) 1 PR

  • Mfr # 378GTXVBE-M

  • Zoro # G008396065


product price: $20.55
/pr

Key Features

ANSI/ISEA Cut Level
A5
Color
White , White
Series
Endura
Cuff Style
Safety
Glove Length
12 15,32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GTXVBE-M
Zoro #
G008396065
UPC #
779406427413
Country of Origin
Pakistan

Dimensions

Glove Size
M (8)
Glove Length
12 15,32 in
Size - Numeric
8

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Not Applicable, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.