Zoro Homepage

Leather Gloves, Cut Level A5 , M (8) 12 PK

  • Mfr # 378GTXVBG-M

  • Zoro # G408396047


product price: $29.69
/pr
Sold in multiples of 12 for $356.28

Key Features

ANSI/ISEA Cut Level
A5
Color
Tan , Tan
Series
Endura
Cuff Style
gaugeuntlet
Glove Length
12 15,32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GTXVBG-M
Zoro #
G408396047
UPC #
779406427345
Country of Origin
Pakistan

Dimensions

Glove Size
M (8)
Glove Length
12 15,32 in
Size - Numeric
8

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A5
Color
Tan , Tan
Series
Endura
Cuff Style
gaugeuntlet
Glove Materials
Goatskin
ANSI/ISEA Impact Level
2
Palm Material
Goatskin
Glove Back Material
Thermoplastic Rubber
Sold As
Pair
Thumb Style
Keystone
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
Insulated
No
Standards
ANSI/ISEA 138
Pairs per Package
12
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Cut-Resistance Coverage
Full
Includes Double Palm
No
Finger Coverage
Full Finger
Glove Features
Oil Resistant
Leather Glove Style
Drivers
Palm Color
Tan
Leather Coverage Style
Full Leather
Glove Back Color
Tan
Glove Lining Material
HPPE

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Not Applicable, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.