Leather Gloves, Cut Level A5 , XS ( 6 ) 1 PR

  • Mfr # 378GTXVBE-XS

  • Zoro # G708396099


product price: $20.55
/pr

Key Features

ANSI/ISEA Cut Level
A5
Color
White , White
Series
Endura
Cuff Style
Safety
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GTXVBE-XS
Zoro #
G708396099
UPC #
779406427444
Country of Origin
Pakistan

Dimensions

Glove Size
XS ( 6 )
Glove Length
12 in
Size - Numeric
6

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White , White
Series
Endura
Cuff Style
Safety
Glove Materials
Goatskin
ANSI/ISEA Impact Level
2
Thumb Style
Keystone
ANSI/ISEA Puncture Level
4
Palm Material
Goatskin
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 138
Glove Back Material
Thermoplastic Rubber
Sold As
Pair
Insulated
No
Includes Double Palm
No
Cut-Resistance Coverage
Full
Finger Coverage
Full Finger
Hand Protection Style
Glove
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Leather Glove Style
Drivers
Glove Back Color
White
Palm Color
White
Leather Coverage Style
Full Leather
Glove Lining Material
HPPE,Steel

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Not Applicable, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.