Leather Gloves, Cut Level A6 , 2XL 1 PR
Mfr # 378GTXOTL-2XL
Zoro # G508396046
product price: $23.75
/prSold in multiples of 12 for $285.00
Key Features
ANSI/ISEA Cut Level
A6
Color
White , White
Series
Endura
Cuff Style
Safety
Glove Length
9 3,8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
378GTXOTL-2XL
Zoro #
G508396046
UPC #
779406418190
Country of Origin
Pakistan
Dimensions
Glove Size
2XL
Glove Length
9 3,8 in
Cuff Length
2 in
Size - Numeric
11
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Not Applicable, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.