Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Cut Level A6 , 2XL 12 PK

  • Mfr # 399GTXTL5-2XL

  • Zoro # G708396129


product price: $30.99
/pr
Sold in multiples of 12 for $371.88

Key Features

ANSI/ISEA Cut Level
A6
Color
White , White
Series
Endura
Cuff Style
gaugeuntlet
Glove Length
13 1,4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399GTXTL5-2XL
Zoro #
G708396129
UPC #
779406423521
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
13 1,4 in
Cuff Length
6 in
Size - Numeric
11

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A6
Color
White , White
Series
Endura
Cuff Style
gaugeuntlet
Glove Materials
Goatskin
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Palm Material
Goatskin
Sold As
Pair
Insulated
Yes
ANSI/ISEA Puncture Level
4
Thumb Style
Wing
Glove Back Material
Goatskin
Standards
ANSI A6
Finger Coverage
Full Finger
Oil-Resistant
No
Includes Double Palm
No
Maximum Temperature
284 Degrees F
Hand Protection Style
Glove
Cut-Resistance Coverage
Full
Includes Reinforced Thumb Crotch
No
Glove Back Color
White
ANSI/ISEA Heat Level
2
Palm Color
White
Leather Glove Style
Drivers
Glove Insulation Material
Thinsulate
Minimum Temperature
-14 Degrees F
Leather Coverage Style
Full Leather
Glove Lining Material
TenActiv

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Not Applicable, Maximum Temperature 284 Degrees F, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI A6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.