Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Cut Level A6 , L ( 9 ) 1 PR

  • Mfr # 378GTXOTL-L

  • Zoro # G608396045


product price: $23.75
/pr
Sold in multiples of 12 for $285.00

Key Features

ANSI/ISEA Cut Level
A6
Color
White , White
Series
Endura
Cuff Style
Safety
Glove Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
378GTXOTL-L
Zoro #
G608396045
UPC #
779406418206
Country of Origin
Pakistan

Dimensions

Glove Size
L ( 9 )
Glove Length
9 in
Cuff Length
2 in
Size - Numeric
9

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A6
Color
White , White
Series
Endura
Cuff Style
Safety
Glove Materials
Goatskin
Thumb Style
Keystone
Insulated
Yes
ANSI/ISEA Puncture Level
4
Sold As
Pair
Glove Back Material
Goatskin
Standards
ANSI A6
Palm Material
Goatskin
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Leather Glove Style
Drivers
Glove Features
Grip Palms
Cut-Resistance Coverage
Full
Includes Double Palm
No
Hand Protection Style
Glove
Finger Coverage
Full Finger
Minimum Temperature
-22 Degrees F
Leather Coverage Style
Full Leather
Glove Back Color
White
Palm Color
White
Glove Lining Material
TenActiv

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Not Applicable, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.