Zoro Homepage

Leather Gloves, Cut Level A6 , M (8) 12 PK

  • Mfr # 399GTXTL5-M

  • Zoro # G308396123


product price: $30.99
/pr
Sold in multiples of 12 for $371.88

Key Features

ANSI/ISEA Cut Level
A6
Color
White , White
Series
Endura
Cuff Style
gaugeuntlet
Glove Length
13 1,4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399GTXTL5-M
Zoro #
G308396123
UPC #
779406423552
Country of Origin
Pakistan

Dimensions

Glove Size
M (8)
Glove Length
13 1,4 in
Cuff Length
6 in
Size - Numeric
8

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A6
Color
White , White
Series
Endura
Cuff Style
gaugeuntlet
Glove Materials
Goatskin
Glove Construction
Cut and Sewn
Standards
ANSI A6
Insulated
Yes
Palm Material
Goatskin
Glove Hand Style
Left and Right
Glove Back Material
Goatskin
Sold As
Pair
Thumb Style
Wing
ANSI/ISEA Puncture Level
4
Cut-Resistance Coverage
Full
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Maximum Temperature
284 Degrees F
Hand Protection Style
Glove
Finger Coverage
Full Finger
Includes Double Palm
No
Glove Back Color
White
ANSI/ISEA Heat Level
2
Leather Glove Style
Drivers
Palm Color
White
Glove Insulation Material
Thinsulate
Leather Coverage Style
Full Leather
Minimum Temperature
-14 Degrees F
Glove Lining Material
TenActiv

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Not Applicable, Maximum Temperature 284 Degrees F, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI A6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.