Zoro Homepage

Non Stick Fry Pan, 2-1/2 qt, Black

  • Mfr # 8451-30/28

  • Zoro # G8211612


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
11 in
Overall Length (In.)
19 5/8 in
Overall Height (In.)
2 in
Material
Stainless Steel
Capacity (Qt.)
2 1/2 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8451-30/28
Zoro #
G8211612
UPC #
-
Country of Origin
China

Dimensions

Overall Width (In.)
11 in
Overall Length (In.)
19 5/8 in
Overall Height (In.)
2 in
Inside Depth (In.)
2 in
Bottom Diameter
11 in
Overall Height
1 3/4 in
Top Diameter
11 in

Details

Item
Fry Pan
Material
Stainless Steel
Capacity (Qt.)
2 1/2 qt
Temp. Resistance (Deg. F)
350
Gauge
18/10
Handle Color
silver
Handle Type
Straight
Color
Black
Product Type
Fry Pan
Oven Safe
Yes
Dishwasher Safe
Yes
Body Color
Black
Non-Stick
Yes
Finish/Coating
Quan Tanium
Handle Material
Stainless Steel
Body Material
Aluminum
NSF Certified
No

Description

Fry Pan, Handle Material Stainless Steel, Handle Color Silver, Oven Safe Yes, Product Type Fry Pan, Body Color Black, Body Material Aluminum, Bottom Diameter 11 in, Dishwasher Safe Yes, Finish/Coating Quan Tanium, Gauge 1.8 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 1 3/4 in, NSF Certified No, Top Diameter 11 in

Restrictions

This item has been restricted from sale in the following states: NY, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.