Shop ENDURANCE RESTORATION PRODUCTS
See all product information
Create Account
Stainless Steel Gravestone Repair Brackets - 1.75" Wide - Set of 2. With Repair Brackets, Any Fract
- Mfr # EGRB1.75
- Zoro # G823392235
product price:Â
$
73.59
/ea
Key Features
Material
Stainless Steel
Finish
Metallic
Width (In.)
1.75 in
Length (In.)
24 in
Height (In.)
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EGRB1.75
- Zoro #
- G823392235
- UPC #
- -
- Country of Origin
- United States
- Item
- Gravestone Repair Brackets 1.75" (set of 2)
- Material
- Stainless Steel
- Finish
- Metallic
Dimensions
- Width (In.)
- 1.75 in
- Length (In.)
- 24 in
- Height (In.)
- 1 in
Description
Endurance Restoration Stainless Steel Gravestone Repair Brackets With repair brackets, any fractured tablet stone can be fixed! 1.75" Width Innovative repair solution for broken and fractured tablet stones. These stainless steel repair brackets will stabilize and splice broken pieces together that don't otherwise fit well or hold a structural bond. Can bridge gaps between pieces and repair tablet stones that would otherwise be unrepairable, or stones difficult to repair with a high likelihood of re-breaking. These brackets are designed to snugly fit along the edges of square cut tablet stones, which is the most common style of marble tablet. The brackets are pressure fit and it is suggested to use with small contact points of a 2-part epoxy to hold in place. We recommend using an outdoor epoxy or silicone caulk, such as Pratley Quickset White, Standard Setting Putty, or Endurance Epoxy. These brackets are visible and stay on the outside permanently. Can be cut to create custom lengths. Please note: There is an outer coating on the brackets that will peel off. It is recommended to apply the brackets to the stone and then peel the coating off.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.