
Transfer Tank, 55 gal, 22 in H, 34 in W
Mfr # RDU055C10D
Zoro # G812472542
product price: $1,654.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Compatible Fluid Type
Diesel Fuel
Thickness
0.188 in
Includes
Hose and Gun, Pump, Pump Cover
Overall Depth
48 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDU055C10D
Zoro #
G812472542
UPC #
850058848013
Country of Origin
United States
Dimensions
Thickness
0.188 in
Overall Depth
48 in
Overall Height
22 in
Overall Width
34 in
Details
Compatible Fluid Type
Diesel Fuel
Includes
Hose and Gun, Pump, Pump Cover
Material
Polyethylene
Color
Gray
Shape
Rectangle
Item
Transfer Tank
Tank Capacity
55 gal
Description
Plastic Fuel Transfer Tank
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.