Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
END259000
Zoro #
G2956865
UPC #
810598011353
Country of Origin
United States
Dimensions
Sheet Size
7 x 5-1/2 in
Width
6"
Length
6"
Details
Item
Anti-Static Wipes
Recommended For
Chrome, Glass, Metal, Plastic, Stainless Steel, Wood
Includes
70 Wipes
Fragrance
Unscented
Application
Electronics; PC; Stereos; VCR
Material
Cloth
Wipes per Container
70
Primary Chemical
Ammonia-Free
Packaging Type
Pop-Up Tub
Paper Towel Type
Delicate Task Wipe
For Use On
Dust
Net Weight
0.589 lbs
Suggested Cleaning Application
Chrome; Glass; Metal; Plastic; Stainless Steel; Wood
Description
Wet Cleaning Wipes, Sheet Size 7 x 5-1/2 in, Fragrance Unscented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.