Zoro Homepage

KILLER WEED&GRASS VINEGAR 1GA

  • Mfr # 578

  • Zoro # G016298368


product price: $29.75
/ea

Key Features

Width
8.55 in
Length
16.03 in
Depth
12.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
578
Zoro #
G016298368
UPC #
810005075787
Country of Origin
United States

Dimensions

Width
8.55 in
Length
16.03 in
Depth
12.53 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.