10.4 in. 150W/120W/90W Integrated LED Dimmable UFO High Bay Light 4000K/5000K CCT Selectable

  • Mfr # HBCNP225E84050-DS

  • Zoro # G622905025


product price:  $83.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
10.4 in
Fixture Shape
Round
Height
6.9 in
Beam Angle
90°
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBCNP225E84050-DS
Zoro #
G622905025
UPC #
845940015345
Country of Origin
Viet Nam

Dimensions

Outside Dia.
10.4 in
Height
6.9 in

Details

Item
High Bay Light
Housing Color
White
Color Temperature
5000K/ 4000K
Lumens
22500 LM / 18000 LM / 13500 LM
Fixture Shape
Round
Beam Angle
90°
CRI
80
Housing Material
Plastic

Description

Energetic Lighting's HBC series LED commercial low-profile highbay fixture provides a quick and easy solution for warehouse and industrial applications.With selectable input wattages of 150W, 120W, and 90W, a single fixture can be stocked for multiple applications. EZCCT allows selection of the desired CCT between 5000K and 4000K. Fully sealed construction allows for wet locations where direct contact with water is necessary, with an IP65 rating.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR, GU, VI, CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products