11'' Desk Lamp with LED Chips, Gold, Cool White Light, ETL Listed

  • Mfr # MTSL1001BJG

  • Zoro # G312379839


product price: $15.89
/ea

Key Features

Color
Gold
Width
3.7 in
Material
Plastic
Depth
11 in
Max. Wattage
3.5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTSL1001BJG
Zoro #
G312379839
UPC #
845940014904
Country of Origin
China

Dimensions

Width
3.7 in
Depth
11 in
Length
11 in
Outside Dia.
4.4 in

Details

Color
Gold
Material
Plastic
Max. Wattage
3.5W
Standards
ETL
Power Source
Plug-In
Application
Indoor
Includes
Switch
Bulb Color Temp.
4000K
For Use With
Desk, Work Benches, Headboards
Voltage
‎120V AC
Lumens
240
Item
Desk Lamps

Description

LED Reading Light can be easily clipped on work benches, desks, headboards and other objects. With a non-slip pad which can easily avoid possible scratches and can stable stand on surfaces. 360Deg flexible gooseneck design and soft metal hose can easily direct the light to where you want for the best viewing effect. Made of high quality LED chips, the eye-caring desk lamp no flicker to protect eyesight and reduce fatigue for whoever requires a long time lighting, ideal for reading, drawing, working, studying. Energetic lighting provide professional lighting fixtures with more than 50-years of professional knowledge and exploration of light.

Restrictions

This item has been restricted from sale in the following states: AK, CA, GU, HI, MI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.