11.5 in. 240W/200W/180W Integrated LED Dimmable UFO High Bay Light 4000K/5000K CCT selectable

  • Mfr # HBCNP360E84050-DS

  • Zoro # G522905040


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Housing Color
White
Beam Angle
90°
Height
6.9 in
Outside Dia.
11.5 in
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBCNP360E84050-DS
Zoro #
G522905040
UPC #
845940016038
Country of Origin
Viet Nam

Dimensions

Height
6.9 in
Outside Dia.
11.5 in

Details

Housing Color
White
Beam Angle
90°
Lumens
35000 LM/30000 LM/22500 LM
Item
High Bay Light
CRI
80
Housing Material
Plastic
Color Temperature
5000K/ 4000K
Fixture Shape
Round

Description

Energetic Lighting’s HBC series LED commercial low-profile highbay fixture provides a quick and easy solution for warehouse and industrial applications. The low-profile height allows for efficient packaging, as well as accommodating applications where a low drop-height fixture is needed. With selectable input wattages of 240W, 200W, and 180W, a single fixture can be stocked for multiple applications. EZCCT allows selection of the desired CCT between 5000K and 4000K. Fully sealed construction allows for wet locations where direct contact with water is necessary, with an IP65 rating.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR, GU, VI, CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.