Zoro Homepage

12in LED Ceiling Light, Dimmable Modern Flush Mount, Brushed Nickel, Selectable CCT and Watts

  • Mfr # FMB12R12E92750

  • Zoro # G015622447


product price: $33.25
/ea

Key Features

Height
1.4 in
Damp/Wet Rating
Damp
Fixture Wattage
12/14/16 W
Standards
ETL
Housing Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMB12R12E92750
Zoro #
G015622447
UPC #
845940015895
Country of Origin
China

Dimensions

Height
1.4 in
Length
12 in
Width
12 in

Details

Damp/Wet Rating
Damp
Fixture Wattage
12/14/16 W
Standards
ETL
Item
Flush Mount
Housing Finish
Brushed Nickel
CRI
Ra90
Lumens
1200/1050/900 lm
Indoor/Outdoor
Indoor
Fixture Shape
Round
Body Material
Metal
Color temp
2700K; 3000K; 3500K; 4000K; 5000K

Description

The LED 2-ring round light fixtures are designed to emulate the look and feel of traditional circline fluorescent tube flushmount fixtures, but operate at a significantly lower wattage. Integrated LED means no light bulbs or maintenance. This flush mount lighting is available in 12-inch diameter, replacing one of the most commonly used configurations. With a CRI of greater than 90, this modern ceiling light will restore the true colors of objects to the maximum, and get more vivid and accurate lighting effect. Constructed with a durable steel housing body and LED lifetime rating of at least 50,000 hours, this rugged flushmount is designed for many years of reliable operation. Aadjustable color temperature and Wattages to meet multiple indoor locations, perfect for kitchens, hallways, bedrooms, basements, bathrooms, washrooms and entry etc.


  • Integrated LED color changing technology, by selecting the micro switch for 5 color temperatures 2700K soft white, 3000K warm white, 3500K netural white, 4000K cool white and 5000K daylight
  • Multiple wattage selectable 12/14/16W while providing 900/1050/1200 lumens of bright light
  • Brilliant light provided by premium long lasting LED chips which never need to be replaced
  • Seamless dimming capabilities from 100%-10%, compatible with most triac dimmers in the market
  • High CRI90 promote an eye-friendly environment
  • Installation is quick and simple, one-person installation is easily achieved
  • Exceptional quatity LED flush mount ceiling light has 5-year limited warranty, average 50,000 hrs of long-lasting lifespan
  • North American safety standard ETL Certified to ensure product safety
  • Applications: Residential and Multi-family, Commercial and Retail, Office and Hallway, Healthcare and Hospitality, General Indoor Area

Restrictions

This item has been restricted from sale in the following states: AK, CA, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.