Zoro Homepage

14'' Flush Mount Light Selectable LED Round Double Ring Ceiling light Dimmable Black, 6PK

  • Mfr # FMB01R17E93050-TF-BK-6P

  • Zoro # G412425320


product price: $169.99
/pk 6, $28.33/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Housing Finish
Brushed Nickel
Width
3-1/2 in
Voltage
‎120V AC
Lumens
1700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMB01R17E93050-TF-BK-6P
Zoro #
G412425320
UPC #
845940015505
Country of Origin
Viet Nam

Dimensions

Width
3-1/2 in
Diameter
14 in

Details

Mounting
Ceiling
Housing Finish
Brushed Nickel
Voltage
‎120V AC
Lumens
1700
Item
Ceiling Light
CRI
90
Standards
ETL, FCC
Housing Material
Plastic,Metal
Fixture Wattage
28 W
Includes
Fixture Pan and Diffuser
Fixture Shape
Round
Light Color
White
Indoor/Outdoor Usage
Indoor

Description

LED round light fixtures are designed to emulate the look and feel of traditional circline fluorescent tube flushmount fixtures, but operate at a significantly lower wattage. Integrated LED means no light bulbs or maintenance. This flush mount lighting is available in 14''. diameter, replacing one of the most commonly used configurations. With a CRI of greater than 90, this modern ceiling light will restore the true colors of objects to the maximum, and get more vivid and accurate lighting effect. Constructed with a durable steel housing body and LED lifetime rating of at least 50,000 hours, this rugged flushmount is designed for many years of reliable operation. Our LED Flush Mount Ceiling Light are adjustable color temperature to meet multiple indoor locations, perfect for kitchens, closets, hallways, bedrooms, basements, bathrooms, washrooms and entry etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.