14'' LED Ceiling Light Brushed Nickel Round Double Ring Flush Mount 3 Color Adjustable Dimmable

  • Mfr # FMB01R17E93050-TF-BN

  • Zoro # G312425321


product price: $32.44
/ea

Key Features

Mounting
Ceiling
Housing Finish
Brushed Nickel
Voltage
‎120V AC
Lumens
1700
Fixture Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMB01R17E93050-TF-BN
Zoro #
G312425321
UPC #
845940014317
Country of Origin
Viet Nam

Dimensions

Width
3-1/2 in
Diameter
14 in

Details

Mounting
Ceiling
Housing Finish
Brushed Nickel
Voltage
‎120V AC
Lumens
1700
Item
Ceiling Light
Fixture Shape
Round
Includes
Fixture Pan and Diffuser
Light Color
White
Standards
ETL, FCC
CRI
90
Housing Material
Plastic,Metal
Fixture Wattage
28 W
Indoor/Outdoor Usage
Indoor

Description

ENERGETIC LIGHTING E3FMB series of LED round flush mount fixtures are designed to emulate the look and feel of traditional circline fluorescent tube flushmount fixtures, but operate at a significantly lower wattage. Fixtures are available in 14'' Dia, replacing one of the most commonly used configurations. Allow for field-selection of CCT 3000K, 4000K, or 5000K accessible by removing the diffuser. Installation is quick and simple when mounting over standard ceiling junction boxes using the included crossbar and hardware, and further output control is available by installing on circuits with standard wall triac dimmers. With a CRI of greater than 90, this fixture will bring out vibrant true-to-life colors of all objects illuminated within the room. Constructed with a durable steel housing body and LED lifetime rating of at least 50,000-hours, this rugged flushmount is designed for many years of reliable operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.