150-Watt Equivalent A21 Dimmable LED Light Bulb Super Bright 2600 Lumens Warm White 3000K, 4PK

  • Mfr # YGA03C55-A21-20W-830-4P

  • Zoro # G114590685


product price:  $22.55
/pk 4, $5.64/ea

Key Features

Watts
20W
Bulb Shape
Globe
Bulb Housing
Plastic
Lumens
2600
Light Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YGA03C55-A21-20W-830-4P
Zoro #
G114590685
UPC #
845940015468
Country of Origin
China

Dimensions

Width
2-16/25 in
Length
4-22/25 in

Details

Item
LED Light Bulbs
Watts
20W
Bulb Shape
Globe
Bulb Housing
Plastic
Color Temperature
3000K
Lumens
2600
Light Color
White
Standards
UL
Bulb Type
General Purpose

Description

Our 20-Watt 150-Watt Equivalent, A21 shaped LED light bulb, E26 Medium Base which could offer a lifespan of 15,000-hours and create a comfortable atmosphere for any dining room, study room, bedroom and living room. A21 LED bulbs are certified by the rigorous safety standards of UL. Instant Brightness: Each bulb in this pack provides light for full brightness in an instant. No flicker, no dazzle, no breakable parts, meanwhile very healthy to your eye. No lead or mercury, no IR radiation.


  • •Product has UL certified, technical features: dimmable
  • •Uses 85% less energy compared to a standard incandescent light bulb, by replacing 150-Watt with just 20-Watt, average 15,000-hours, up to 13.7-years (3-hours per day)Save $213 on energy costs
  • •High brightness and CRI: 2600 Lumens makes your room brighter and more comfortable; CRI 80 plus brings out vivid and natural colors
  • •Flicker-free and non-dazzling led bulbs protect your eyes, perfect replacement for incandescent light bulbs
  • •Dimming from 10% to 100% compatible with most dimmers, suitable for kitchen, living room, bedroom, bathroom and other damp places
  • •Color temperature: 3000K

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: AK, CA, GU, HI, MI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.