15in. LED Ceiling Light, Dimmable 5CCT modern flush mount Selectable Color and Watts, 6PK

  • Mfr # FMR15R18E92750-6P

  • Zoro # G816318853


product price: $265.99
/pk 6, $44.33/ea
Free Shipping & Returns

Key Features

Color Temperature
5000K
Body Material
Plastic
Assembled Depth
4 in
Width
15 in
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMR15R18E92750-6P
Zoro #
G816318853
UPC #
845940016175
Country of Origin
China

Dimensions

Assembled Depth
4 in
Width
15 in

Details

Color Temperature
5000K
Body Material
Plastic
Item
Flushmount
Glass Color
White
Lumens
1800/1575/1350lm
Watts
24/21/18W
Standards
ETL Listed
Damp/Wet Rating
Damp Rated
CRI
90

Description

Integrated LED means no light bulbs or maintenance and operate at a significantly lower wattage.This flush mount lighting is available in multiple sizes, replacing one of the most commonly used configurations. ezCCT features allow for field-selection of CCT 2700K,3000K, 3500K,4000K, or 5000K.With a CRI of greater than 90, this modern ceiling light will restore the true colors of objects to the maximum, and get more vivid and accurate lighting effect. Constructed with a plastic housing body and LED lifetime rating of 50,000 hours, this flushmount is designed for many years of reliable operation. Aadjustable color temperature and Wattages to meet multiple indoor locations, perfect for kitchens, bedrooms, basements, living room and dining room etc.


  • Led color changing technology, color temperature select from 2700k soft white, 3000k warm white, 3500k natural white, 4000k cool white and 5000k daylight
  • Multiple wattage selectable 24-/21 /18-Watt while providing 1800/1575/1350 Lumens of bright light
  • Seamless dimming capabilities from 100%-10%, compatible with most triac dimmers in the market
  • High CRI90 promote an eye-friendly environment
  • Installation is quick and simple, 1-person installation is easily achieved
  • Applications: residential and multi-family, commercial and retail, office and living room, healthcare and hospitality, general indoor area

Restrictions

This item has been restricted from sale in the following states: AK, CA, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.