Zoro Homepage

16'' Caged Ceiling Fan 4 Light with Remote Control, Reverse Airflow, Flush mount ceiling fan

  • Mfr # CFAN-DC7B40-002

  • Zoro # G212379847


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Number of Speeds
6 speed
Voltage
‎120V AC
Includes
Remote Control
For Use With
Ceiling
Outside Dia.
16in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFAN-DC7B40-002
Zoro #
G212379847
UPC #
845940014805
Country of Origin
China

Dimensions

Outside Dia.
16in
Depth
7in

Details

Number of Speeds
6 speed
Voltage
‎120V AC
Includes
Remote Control
Item
Ceiling Fans
For Use With
Ceiling
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Air Flow (CFM)
2366 CFM
Mount Type (Downrod, Flush, Angled)
Flush Mount, Downrod Mount
Housing Color
Black
Fan Housing Material
Metal
Number of Lights
4
Shape
caged
Standards
ETL, FCC

Description

16'' low profile ceiling fan with light is perfect for rooms with limited space. This caged ceiling fan adopts reversible DC motor, which makes 70% more energy efficient than traditional AC motor. And can spin forward or in reverse depending on the season, cool in summer, warm air circulation in winter. The volume is only 35dB when the ceiling fan runs, create a quiet and comfortable home environment. The ceiling fan light comes with 4 standard US E12 bulb basesNot included, you are allowed to choose the bulbs which most suitable brightness or light color to protect your eyes or your child's eyes. Full-function hand held remote control can set 1/2/4 hours timer, fan/light can work separately. This fan combines elements of rustic, retro, and industrial design, suitable for different indoor spaces such as bedroom, dining room, study room, home office.

Restrictions

This item has been restricted from sale in the following states: AK, CA, GU, HI, MI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.