
16'' Caged Ceiling Fan with remote control, 6 speed, Airflow Reversible, flush mount ceiling fan
Mfr # CFAN-DC7B40-001
Zoro # G512379837
product price: $85.49
/ea
Free Shipping & Returns
Key Features
Number of Speeds
6 speed
Voltage
120V AC
Includes
Remote Control
Standards
ETL, FCC
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFAN-DC7B40-001
Zoro #
G512379837
UPC #
845940014799
Country of Origin
China
Dimensions
Outside Dia.
16in
Depth
9.5in
Details
Number of Speeds
6 speed
Voltage
120V AC
Includes
Remote Control
Item
Ceiling Fans
Standards
ETL, FCC
Housing Color
Black
Watts
40W
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Fan Housing Material
Metal
Shape
caged
For Use With
Ceiling
Number of Lights
3
Air Flow (CFM)
2366 CFM
Mount Type (Downrod, Flush, Angled)
Downrod Mount
Description
Make a space feel cooler with this 16'' ceiling fan. Perfect for a bedroom, living room and a dining room, it features a quiet, reversible, six-speed pure copper DC motor that produces superior air circulation year-round. An industrial-styled cage design with a black finish, metal mesh, seven transparent plastic blades and a three-light socket add style and functionality. You can turn the fan and lighting on and off, change the direction of fan rotation and run in natural wind mode with the included remote control.
Restrictions
This item has been restricted from sale in the following states:
AK, CA, GU, HI, MI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.