16in LED Ceiling Light Dimmable Modern Flush Mount Brushed Nickel Selectable Color and Watts, 6PK

  • Mfr # FMB16R22E92750-6P

  • Zoro # G415622450


product price:  $246.99
/pk 6, $41.17/ea
Free Shipping & Returns

Key Features

Standards
ETL
CRI
Ra90
Length
16 in
Indoor/Outdoor
Indoor
Housing Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMB16R22E92750-6P
Zoro #
G415622450
UPC #
845940015925
Country of Origin
China

Dimensions

Length
16 in
Height
1.8 in
Width
16 in

Details

Standards
ETL
CRI
Ra90
Indoor/Outdoor
Indoor
Housing Finish
Brushed Nickel
Fixture Wattage
18/21/24 W
Lumens
2100/1800/1600 lm
Fixture Shape
Round
Item
Flush Mount
Color temp
2700K; 3000K; 3500K; 4000K; 5000K
Damp/Wet Rating
Damp
Body Material
Metal

Description

The LED 2-ring round light fixtures are designed to emulate the look and feel of traditional circline fluorescent tube flushmount fixtures, but operate at a significantly lower wattage. Integrated LED means no light bulbs or maintenance. This flush mount lighting is available in 12-inch diameter, replacing one of the most commonly used configurations. With a CRI of greater than 90, this modern ceiling light will restore the true colors of objects to the maximum, and get more vivid and accurate lighting effect. Constructed with a durable steel housing body and LED lifetime rating of at least 50,000 hours, this rugged flushmount is designed for many years of reliable operation. Aadjustable color temperature and Wattages to meet multiple indoor locations, perfect for kitchens, hallways, bedrooms, basements, bathrooms, washrooms and entry etc.


  • Integrated LED color changing technology, by selecting the micro switch for 5 color temperatures 2700K soft white, 3000K warm white, 3500K netural white, 4000K cool white and 5000K daylight
  • Multiple wattage selectable 18/21/24W while providing 1600/1800/2100 lumens of bright light
  • Brilliant light provided by premium long lasting LED chips which never need to be replaced
  • Seamless dimming capabilities from 100%-10%, compatible with most triac dimmers in the market
  • High CRI90 promote an eye-friendly environment
  • Installation is quick and simple, one-person installation is easily achieved
  • Exceptional quatity LED flush mount ceiling light has 5-year limited warranty, average 50,000 hrs of long-lasting lifespan
  • North American safety standard ETL Certified to ensure product safety
  • Applications: Residential and Multi-family, Commercial and Retail, Office and Living room, Healthcare and Hospitality, General Indoor Area

Restrictions

This item has been restricted from sale in the following states: AK, CA, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.