Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22.8in. Bathroom Vanity Light 5CCT Dimmable Integrated LED Wall Sconce Lighting Fixture

  • Mfr # MLV231-L100K9027

  • Zoro # G916319637


product price: $35.99
/ea

Key Features

Color Temperature
5000K
Color
Black
Damp/Wet Rating
Damp Rated
Shade Material
Plastic;Metal
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLV231-L100K9027
Zoro #
G916319637
UPC #
845940016083
Country of Origin
China

Dimensions

Height
5 in
Length
23 in
Width
4 in

Details

Color Temperature
5000K
Color
Black
Damp/Wet Rating
Damp Rated
Shade Material
Plastic;Metal
Item
Vanity lighting
Watts
15W
Standards
FCC
Lumens
1000lm
CRI
90

Description

Our modern vanity lighting fixtures have integrated LED color changing technology by selecting the micro switch for 5 color temperatures. With a CRI of more than 90, this fixture will bring out vibrant true-to-life colors of all objects illuminated within the room. Adjustable lamp head allowed 180° rotation to change the direction, thus satisfying your different needs. Matte black finish and white PC lamp shade suitable for most indoor styles. This vanity light use cast metal construction and long lifespan integrated LED, you can count on many years of service.


  • The vanity light with metal body and plastic stand,durable and sturdy, with a long service life.
  • Plastic stand with Black stylish finish,and can 180°rotation.The Angle can be adjusted for needs,give you a different atmosphere sense.
  • 5 Color Temperature Selectable: Able to change the color temperature (2700K/3000K/4000K/5000K/6500K)from warm lighting all the way to cool lighting, perfectly match with existing lights. You can buy just one kind of light to use in different scenarios
  • The vanity light with Frosted white acrylic lamp shade and Integrated LED,it can waterproof and rust resistant.Can extend the service life.
  • LED lighting technology with a 15W LED light source, this black vanity light provides 1000 lumens of bright light Stable and non-flickering LED beads ensure eye protection while offering natural and comfortable bathroom lighting.

Restrictions

This item has been restricted from sale in the following states: AK, CA, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.