4 ft. Integrated LED White Strip Light Fixture 3CCT Wattage lumens selectable

  • Mfr # SLAM4NS52SE83550

  • Zoro # G616318862


product price: $52.19
/ea

Key Features

Watts
30W/35W/40W
Standards
ETL Listed
Fixture Housing Color
White
Width
3 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLAM4NS52SE83550
Zoro #
G616318862
UPC #
845940015888
Country of Origin
China

Dimensions

Width
3 in
Height
4 in
Length
48 in

Details

Watts
30W/35W/40W
Standards
ETL Listed
Fixture Housing Color
White
Lumens
3900/4550/5200lm
Damp/Wet Rating
Damp Rated
Fixture Housing Material
Plastic;Metal
CRI
80
Color Temperature
3500K/4000K/5000K
Item Type
Strip light

Description

Illuminate your space with precision and flexibility using our 4ft LED Strip Light. Engineered for both residential and commercial use, this strip features 3CCT adjustability 3500K/4000K/5000K daylight, allowing seamless transitions between cozy ambiance and task-focused brightness. With 0-10V dimming compatibility, pair it with smart controls or standard switches to fine-tune light levels from soft glow to full intensity.


  • Seamlessly switch between 3500K,4000K,and 5000K with smooth dimming control for customized ambiance‌
  • RA80 high color rendering with superior color accuracy
  • High lumen output for commercial use,ideal for offices, warehouses, or retail spaces with professional-grade brightness
  • Adjust wattage (30W/35W/40W) and brightness (3900/4550/5200lm) for energy savings or high-intensity lighting needs
  • Wattage selectable:30W/35W/40W
  • ETL listed to ensure product safety
  • Built-in 12v dc output for aux devices

Restrictions

This item has been restricted from sale in the following states: AK, CA, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.