40-Watt Equivalent A19 LED Light Bulb Non-Dimmable 450lm 3000K Warm White, 4PK

  • Mfr # YGA03C54-5W-830-4P

  • Zoro # G714590689


product price: $6.99
/pk 4, $1.75/ea
Sold in multiples of 2 for $13.98

Key Features

Watts
5W
Bulb Shape
Globe
Bulb Housing
Plastic
Lumens
450
Length
4-1/6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YGA03C54-5W-830-4P
Zoro #
G714590689
UPC #
845940015437
Country of Origin
China

Dimensions

Length
4-1/6 in
Width
2-8/25 in

Details

Item
LED Light Bulbs
Watts
5W
Bulb Shape
Globe
Bulb Housing
Plastic
Color Temperature
3000K
Lumens
450
Light Color
White
Standards
UL
Bulb Type
General Purpose

Description

Our 5-Watt 40-Watt Equivalent, A19 shaped LED light bulb is a perfect replacement for existing incandescent light bulbs, which could offer a lifespan of 15,000-hours and create a comfortable atmosphere for any dining room, study room, bedroom and living room. A19 LED bulbs are certified by the rigorous safety standards of UL. Instant Brightness:Each bulb in this pack provides light for full brightness in an instant.If you have a bit more color acuity and don't want lights in your home that are too cold, or sterile, you may consider 3000K.


  • •The product has UL Certified.
  • •Uses 85% less energy compared to a standard incandescent light bulb,by replacing 40W with just 5W, average 15,000 hours, up to 13.7 years(3 hours per day)
  • •High brightness and CRI: 450 Lumens makes your room brighter and more comfortable; CRI 80+ brings out vivid and natural colors
  • •Flicker-free and non-dazzling led bulbs protect your eyes,perfect replacement for incandescent light bulbs
  • •The product has a simple design in white plastic finish body, equipped with A19 shape and E26 base
  • •Technical Features:Non-dimmable

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: AK, CA, GU, HI, MI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products