4.7in Motion Sensor Ceiling Light Wired Colth closet light Flush Mount Light, 4000K, 4PK

  • Mfr # FMM5R70E840-07-4P

  • Zoro # G616318855


product price: $35.99
/pk 4, $9.00/ea

Key Features

CRI
80
Color Temperature
4000K
Width
5 in
Watts
8W
Assembled Depth
1.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMM5R70E840-07-4P
Zoro #
G616318855
UPC #
845940016205
Country of Origin
China

Dimensions

Width
5 in
Assembled Depth
1.49 in

Details

CRI
80
Color Temperature
4000K
Item
Flushmount
Watts
8W
Glass Color
White
Lumens
700lm
Damp/Wet Rating
Damp Rated
Standards
FCC
Body Material
Plastic;Metal

Description

The Motion Sensor LED ceiling Light will facilitate your life.It can ease your day-to-day tasks by automatically turning on when you are in range. Note: Both day and night, this sensor light will illuminate when motion is detected.With a smooth decorative design, each fixture provides a sleek appearance.Only 4.7 inches length,it can be installed in a cabinet, aisle and cloth closet without standing out.


  • The lamp is equipped with PIR function,it can be triggered when it senses the human body.Free your hands and say goodbye to fumbling for a switch or stumbling in the dark
  • Suitable for closets, corridors, garages, laundry rooms, storage rooms, stairs, basements, porches, etc
  • 4000K cool white is suitable for closet,porches and hallways etc
  • Simple installation way.Motion Ceiling Light can install in the ceiling or on the wall. The housing of the ceiling light is made of high quality PC plastic
  • 8W Light fixture delivers 700 lumens, a lifespan of more than 25,000 hours, and energy savings of up to 85%

Restrictions

This item has been restricted from sale in the following states: AK, CA, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.