5in LED Slim Ceiling Light, 700 Lumens Dimmable Round Ultra-Thin Fixture CCT Selectable, 12PK

  • Mfr # E5DL5-92750-12P

  • Zoro # G915622448


product price:  $114.99
/pk 12, $9.58/ea
Free Shipping & Returns

Key Features

Color temp
2700K; 3000K; 3500K; 4000K; 5000K
Fixture Shape
Round
Fixture Wattage
10 W
Body Material
Polycarbonate
CRI
Ra90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5DL5-92750-12P
Zoro #
G915622448
UPC #
845940015673
Country of Origin
China

Dimensions

Height
1 in
Width
5.1 in
Length
5.1 in

Details

Color temp
2700K; 3000K; 3500K; 4000K; 5000K
Fixture Shape
Round
Fixture Wattage
10 W
Body Material
Polycarbonate
Item
Ceiling Light
CRI
Ra90
Color
White
Damp/Wet Rating
Wet
Indoor/Outdoor
Indoor
Lumens
700 lm
Standards
ETL; T24

Description

The E5DL series of LED round flushmount fixtures offer a versatile and energy-efficient lighting solution for a variety of indoor spaces. Featuring brilliant LED illumination, smooth dimming capabilities, and selectable color temperatures, these fixtures provide a customizable and eye-friendly ambiance. With a slim, minimalistic design and simple installation, the E5DL series is a great choice for both residential and commercial applications, ensuring long-lasting performance and safety with its ETL certification.


  • Ultra-thin profile with a thickness of only 0.55 inch, providing a minimalistic design that blends seamlessly into your space
  • Dimmable from 100% to 10% brightness, allowing you to control the look and feel of your space
  • Integrated LED color changing technology with 5 selectable color temperatures: 2700K soft white, 3000K warm white, 3500K neutral white, 4000K cool white, and 5000K daylight
  • High CRI 90 promotes an eye-friendly environment
  • Quick and simple installation, with one-person installation easily achieved
  • ETL certified to ensure product safety
  • Provides 700 lumens of brilliant light from premium long-lasting LED chips
  • Comes in a 12-pack for convenient and cost-effective lighting solutions

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.