
6 inch Recessed Downlight, Commercial, 18Watts, 3CCT Selectable, Dimmable, 12PK
Mfr # E4DL6N17E83040
Zoro # G408610075
product price: $231.99
/pk 12, $19.33/ea
Free Shipping & Returns
Key Features
Voltage
120 Volt; 277 Volt
Watts
18W
Color Temp.
3000;3500;4000
CRI
80
Fixture Type
Downlight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4DL6N17E83040
Zoro #
G408610075
UPC #
845940014560
Country of Origin
China
Dimensions
Nominal Size
6"
Details
Lumens
1700
Voltage
120 Volt; 277 Volt
Watts
18W
Color Temp.
3000;3500;4000
CRI
80
Fixture Type
Downlight
Reflector or Baffle Color
White
Housing Material
Metal & Plastics
Includes
Installation Instructions
Description
Energetic Lighting's E4DL series is suitable for use in a broad range of commercial applications.Available in 3 profile sizes from 4 in., 6 in., 8 in., and allow for field-selection of CCT 3000K, 3500K, or 4000K, covering almost any application project. Utilizing today's latest innovative LED solutions and technologies paired with world class manufacturing. The E4DL series is a great choice for renovation opportunities replacing existing commercial downlight fixtures or for new construction projects that require code compliant energy saving LED solution. Ideally suited for office spaces, schools, retail, hospitality, healthcare, multi-family residential, general Indoor area etc.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.