
60-Watt Equivalent A19 Shape Non-Dimmable GU24 LED Light Bulb 4000K, 4PK
Mfr # YGA03A74-A19-8.5W-840-GU24-4P
Zoro # G312379846
product price: $6.99
/pk 4, $1.75/ea
Sold in multiples of 2 for $13.98
Key Features
Voltage
120V AC
Watts
8.5W
Bulb Base Type
GU24
Bulb Shape
Globe
Bulb Housing
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YGA03A74-A19-8.5W-840-GU24-4P
Zoro #
G312379846
UPC #
845940014966
Country of Origin
China
Dimensions
Width
4.17 in
Bulb Dia.
2.36 in
Details
Item
LED Light Bulbs
Voltage
120V AC
Watts
8.5W
Bulb Base Type
GU24
Bulb Shape
Globe
Bulb Housing
Plastic
Color Temperature
4000K
Lumens
800
Bulb Finish
Opaque
Bulb Primary Application
Table Lamp, Floor Lamp, Wall Light And Ceiling Light Fixtures
Indoor/Outdoor Usage
Indoor
Light Color
White
Standards
UL, FCC
Description
800 Lumens LED Light Bulbs use only 8.5 watt of energy and last for 15000 hours.Reducing energy consumption by 86%.Eye-Friendly: Flicker-Free, No buzzing, No breakable parts, No IR radiation.Evaluated by UL Listed for good safety and create a comfortable atmosphere for any garage, basement, office, living room, bedroom, corridor, warehouse, sidewalk, wall lamp, chandelier, restroom, closet, deck, laundry room.
- •A19 shaped LED bulbs with GU24 bases have 800 lumens of light and consume only 8.5 watts, equivalent to 60 watts of incandescent light, reducing energy consumption by 86%
- •Evaluated by UL Listed for good safety. Flicker-free and zero harsh glares prevent eye fatigue and provide a comfortable, stress-free atmosphere
- •Widely applicable scenarios: garage, basement, office, living room, bedroom, corridor, warehouse, sidewalk, wall lamp, chandelier, restroom, closet, deck, laundry room, staircase etc
- •15000-hour long lifespan effectively reduces the frequency of light bulb replacement
- •Non-Dimmable
Restrictions
View the Lighting Facts
This item has been restricted from sale in the following states:
AK, CA, GU, HI, MI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.