8.5 Watt60 Watt Equivalent, A19 LED, 3000K, Non-Dimmable Light Bulb, E26 Standard Base, 24PK

  • Mfr # YGA03C54-830-24P

  • Zoro # G608640063


product price: $22.95
/pk 24, $0.96/ea

Key Features

Voltage
120V
Watts
8.5W
Bulb Base Type
E26
Bulb Shape
A19
Bulb Housing
plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YGA03C54-830-24P
Zoro #
G608640063
UPC #
845940014386
Country of Origin
China

Dimensions

Height
4.17 in
Length
2.32 in
Width
2.32 in

Details

Item
LED A19 BULB
Voltage
120V
Watts
8.5W
Bulb Base Type
E26
Bulb Shape
A19
Bulb Housing
plastic
Color Temperature
3000K
Dimmable
No
Lumens
750lm
Rated Life
15000hours
Light Appearance
warm white
Bulb Beam Angle
220 Degrees
Bulb Primary Application
Family
Includes
24 bulbs
Bulb Finish
opaque
Wattage Equivalency
60W
Color Rendering Index
80
Type
Simple
For Use With
Indoor
Color
White
UL 1993 Environmental Rating
Damp

Description

Technical Features - 24 Pack, light bulbs 60 watt equivalent, E26 base, 3000K warm white, non-dimmable, A19 shape, AC-120V, CRI 80, 220 degree, turn on instantly.Energy Saving & Long-lasting - Save up to 85% on energy costs by replacing 60W with just 8.5W, average 15,000 hours, up to 13.6 years3 hours per day.Direct Replacement - Perfect replacement for incandescent light bulbs. No breakable parts and are free of toxic chemicals, they are safe for your family and the environment.Eye-care & Eco-friendly - No flicker, no dazzle, meanwhile very healthy to your eye. No lead or mercury, no IR radiation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.