8in Adj. 5CCT Ultra-Thin LED Recessed Downlight with Junction Box Dimmable LED Recessed Light Trim

  • Mfr # E2DLS8-92750-L180

  • Zoro # G415622443


product price:  $35.99
/ea

Key Features

Lumens
1800 lm
Length
8.7 in
Width
8.7 in
Height
0.47 in
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2DLS8-92750-L180
Zoro #
G415622443
UPC #
845940016021
Country of Origin
China

Dimensions

Length
8.7 in
Width
8.7 in
Height
0.47 in

Details

Item
Downlight
Lumens
1800 lm
Housing Material
Polycarbonate
Color Temp.
2700K; 3000K; 3500K; 4000K; 5000K
CRI
Ra90
Standards
ETL; T24
Max. Wattage
23 W
Shape
Round
Damp/Wet Rating
Wet
Indoor/Outdoor
Indoor
Color
White

Description

E2DL series 8 inch slim LED downlight has ultra thin light body. This light use the the new generation of LED chips with higher lumens and lower power, enjoys smooth dimming by triac dimmer, without flickers or buzzes. No need to worry about what color temperature to buy, our recessed lighting can adjust color temperature from soft white to daylight, perfectly meet multiple indoor applications. IC rated, ETL, T24 Listed, which is permitted to be in contact with insulations in ceilings, it won't cause a fire in the roof or overhead joist space. Suitable for WET location, meets various scenarios, such as living room, kitchen, bedroom, bathroom, workplace, etc.


  • Effortlessly easy installation can be made by several steps, suitable for retrofit and new decoration
  • 1800 Lumens brilliant light provided by premium long lasting LED chips that never need to be replaced
  • Integrated LED color changing technology, by selecting the micro switch for 5 color temperatures:2700K(soft white),3000K(warm white),3500K(neutral white),4000K(cool white), 5000K(daylight)
  • 10%-100% smooth dimming, No Flicker and No Noise
  • Suitable for Type IC installations
  • ETL listed to ensure product safety

Restrictions

This item has been restricted from sale in the following states: AK, CA, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.