A19 LED Edison Light Bulb 100W Equivalent E26 Base, Dimmable 1600lm 2700K Soft White, 6PK

  • Mfr # YGA16C10-A19CL12W-6P

  • Zoro # G515622442


product price: $19.99
/pk 6, $3.33/ea

Key Features

Bulb Base Type
E26
Bulb Shape
Glob
Color Temperature
2700K
Lumens
1600 lm
Color Rendering Index
Ra80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YGA16C10-A19CL12W-6P
Zoro #
G515622442
UPC #
845940015987
Country of Origin
China

Dimensions

Height
4.3 in
Width
2.4 in
Length
2.4 in

Details

Item
LED Light Bulbs
Bulb Base Type
E26
Bulb Shape
Glob
Color Temperature
2700K
Lumens
1600 lm
Color Rendering Index
Ra80
Standards
ETL
Indoor/Outdoor Usage
Indoor
Color
Clear
Max. Wattage
12 W

Description

Our 12-Watt 100-Watt Equivalent, A19 shaped LED vintage edison style filament is a perfect replacement for existing incandescent light bulbs, which could offer a lifespan of 15,000-hours and create a comfortable atmosphere for any dining room, study room, bedroom and living room. The bulbs are certified by the rigorous safety standards of ETL. No flicker, no dazzle, meanwhile very healthy to your eye. If you have a bit more color acuity and don't want lights in your home that are too cold, or sterile, you may consider 2700K Soft White.


  • Provides 1600 lumens of superior lighting to brighten up your hom
  • Smooth dimming capability from 100% to 10%, so you can adjust your lighting as needed
  • Simple design in clear glass finish body, equipped with A19 shape and E26 base
  • Light appearance: 2700K (Soft White)
  • With a lifespan of 15,000 hours, 2 years limited warranty

Restrictions

This item has been restricted from sale in the following states: AK, CA, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products