Cordless LED Table Lamp, Portable LED Desk Lamp, Warm White+RGB Dimmable, 2PK

  • Mfr # MTSL1052-RGB-2P

  • Zoro # G715622440


product price:  $38.69
/pk 2, $19.35/ea

Key Features

Maximum Wattage
1.6 W
Color
Black
Depth
14.3 in
Standards
FCC
Length
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTSL1052-RGB-2P
Zoro #
G715622440
UPC #
845940016090
Country of Origin
China

Dimensions

Depth
14.3 in
Length
4.3 in
Width
4.3 in

Details

Maximum Wattage
1.6 W
Color
Black
Item
Table Lamp
Standards
FCC
Material
Metal
Color Temp.
3000K+RGB
CRI
Ra80
For Use With
Desk, Work Benches, Headboards
Shape
Cylindrical
Damp/Wet Rating
Wet
Lumens
120 lm

Description

Our LED table lamp has cordless portable design,you can put the lights anywhere without taking up visual space, and the simple and stylish design makes your home more classy. Charging time is 4-6 hours using USB Type-C, can be used for more than 8 hours. You can decide the color of the lamp according to the place to create a romantic atmosphere. Made of plastic lamp body, after matte coating treatment, anti-scratch and anti-corrosion. The base has a non-slip pad, which is not easy to fall. Can be placed anywhere you want, suitable for home parties, restaurants, bar, cafe, hotel room, outdoor, etc.


  • Three-level dimming, 10%-50%-100%-0%: Press the main switch to adjust.suitable for nightstands, side tables, or other compact spaces,Outdoor dinner party,family gatherings,dinner party lighting and other places to create a romantic atmosphere for you.
  • RGB Running Light Function: Long press the RGB slider in any area to enable it.
  • Long-pressing the main switch can turn off the power.The base has a non-slip pad, which is not easy to fall.
  • Color adjustment function: Touch or swipe RGB slider to adjust RGB colors
  • It has cordless portable design,you can put the lights anywhere without taking up visual space, and the simple and stylish design makes your home more classy.

Restrictions

This item has been restricted from sale in the following states: AK, CA, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.