
E1SB 1000- Watt Equivalent Integrated LED Dark Bronze Dusk to Dawn Area Light 5000K
Mfr # E1SB240L-750
Zoro # G122905037
product price:Â $195.99
/ea
Free Shipping & Returns
Key Features
Length
15.8 in
Width
15.8 in
Color Temperature
5000K
Includes
Hardware
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1SB240L-750
Zoro #
G122905037
UPC #
845940005834
Country of Origin
China
Dimensions
Length
15.8 in
Width
15.8 in
Depth
5.4 in
Details
Color Temperature
5000K
Includes
Hardware
Lumens
27240 lm
Shape
Rectangle
Housing Material
Steel
CRI
70
Damp/Wet Rating
Wet Rated
Color
Bronze
Item
Area Light
Standards
UL Listed
Housing Finish
Matte brown
Voltage
120V
Application
Parking lots;General area lighting
Max. Fixture Wattage
240W
Description
E1SB series LED commercial shoebox area light fixture provides a solution for parking lot and open area applications. Mounting is quick and simple with a standard round slip fitter setup. An integrated dusk-to-dawn photocell recepticle (L models below) automatically turns the fixture on/off relative to ambient light when paired to NEMA 3-pin photocontrol. Constructed with a heavy-duty steel body with robust gaskets and seals to prevent moisture and insect ingress.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, GU, VI, CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.