Zoro Homepage

Electrical Box, 1, Plastic, Rectangle Shape, 160 PK

  • Mfr # EPB-1G23-KO

  • Zoro # G812379841


product price: $136.99
/pk 160, $0.86/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Material
Plastic
Length
4.125 in
Overall Width
2.375 in
Overall Depth
4.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPB-1G23-KO
Zoro #
G812379841
UPC #
845940013945
Country of Origin
China

Dimensions

Length
4.125 in
Overall Width
2.375 in
Overall Depth
4.125 in

Details

Item
Electrical Box
Number of Gangs
1
Material
Plastic
Box Shape
Rectangle
Color
Gray
Standards
ETL

Description

Deep Switch/Outlet boxes,1-Gang, electrical switch and outlet boxes for residential or light commercial electrical installations, easy wiring and enhanced angled nails for more secure mounting between studs. The product has ETL Listed. For non-metal armored cables. Made of flexible PVC for durability.


  • •Cubic capacity:23 cu. in. 4 integral knockout
  • •Engineered for easy, captive nail and bracket mounting, cost saving installation
  • •Designed to work with most standard 1-gang devices and switches
  • •For use with non-metallic sheathed cable and constructed with resilient PVC for durability
  • •The product has ETL Listed. For non-metal armored cables. Made of flexible PVC for durability.

Restrictions

This item has been restricted from sale in the following states: AK, CA, GU, HI, MI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.