
Electrical Box, 1, Plastic, Round Shape, 75 PK
Mfr # EPB-R20-HB-G
Zoro # G612379836
product price: $221.99
/pk 75, $2.96/ea
Free Shipping & Returns
Key Features
Number of Gangs
1
Material
Plastic
Length
4 in
Overall Width
4 in
Overall Depth
2.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EPB-R20-HB-G
Zoro #
G612379836
UPC #
845940014010
Country of Origin
China
Dimensions
Length
4 in
Overall Width
4 in
Overall Depth
2.25 in
Details
Item
Electrical Box
Number of Gangs
1
Material
Plastic
Box Shape
Round
Color
Gray
Standards
ETL
Description
Bar Hanger: 16'' x 24'' with Grounding, electrical ceiling fixture boxes for residential or light commercial electrical. Installations with 6 Integral Clamps for easy wiring and enhanced angled nails for more secure mounting between studs. Designed and Listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code. Cubic Capacity: 20 cu. hanger bar in 6 Integral Clamps.
Restrictions
This item has been restricted from sale in the following states:
AK, CA, GU, HI, MI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.