Zoro Homepage

Electrical Box, 2, Plastic, Rectangle Shape, 75 PK

  • Mfr # EPB-2G32

  • Zoro # G612379843


product price: $113.99
/pk 75, $1.52/ea
Free Shipping & Returns

Key Features

Number of Gangs
2
Material
Plastic
Length
4 in
Overall Width
3.75 in
Overall Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPB-2G32
Zoro #
G612379843
UPC #
845940013976
Country of Origin
China

Dimensions

Length
4 in
Overall Width
3.75 in
Overall Depth
3 in

Details

Item
Electrical Box
Number of Gangs
2
Material
Plastic
Box Shape
Rectangle
Color
Gray
Standards
ETL

Description

The products are 2-gang, electrical switch and outlet boxes for residential or light commercial electrical installations with 6 Integral Clamps for easy wiring and enhanced angled nails for more secure mounting between studs. Designed and Listed for use with non-metallic sheathed cable. Made of flexible PVC for durability. For Use With Non-Metallic Sheathed Cable.

Restrictions

This item has been restricted from sale in the following states: AK, CA, GU, HI, MI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.