Zoro Homepage

Electrical Box, 3, Plastic, Rectangle Shape, 40 PK

  • Mfr # EPB-3G44

  • Zoro # G512379844


product price: $89.99
/pk 40, $2.25/ea
Free Shipping & Returns

Key Features

Number of Gangs
3
Material
Plastic
Length
5.8 in
Overall Width
3.75 in
Overall Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPB-3G44
Zoro #
G512379844
UPC #
845940013983
Country of Origin
China

Dimensions

Length
5.8 in
Overall Width
3.75 in
Overall Depth
2.75 in

Details

Item
Electrical Box
Number of Gangs
3
Material
Plastic
Box Shape
Rectangle
Color
Gray
Standards
ETL

Description

The products are 3-gang, electrical switch and outlet boxes for residential or light commercial electrical installations with 10 Integral Clamps for easy wiring and enhanced angled nails for more secure mounting between studs. Designed and Listed for use with non-metallic sheathed cable Made of flexible PVC for durability. For Use With Non-Metallic Sheathed Cable.

Restrictions

This item has been restricted from sale in the following states: AK, CA, GU, HI, MI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.