
ESB 150-Watt 20000 Lumens Bronze Integrated LED Parking Lot Area Light, 5000K Daylight Flood Light
Mfr # ESB-M200E850C3
Zoro # G922905039
product price:Â $89.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
5000K
Damp/Wet Rating
Wet Rated
Voltage
120-277V
Max. Fixture Wattage
150W
Housing Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ESB-M200E850C3
Zoro #
G922905039
UPC #
845940013112
Country of Origin
China
Dimensions
Depth
2.6 in
Width
9.8 in
Length
15.9 in
Details
Color Temperature
5000K
Damp/Wet Rating
Wet Rated
Voltage
120-277V
Max. Fixture Wattage
150W
Housing Finish
White
CRI
80
Standards
UL Certified
Housing Material
Steel
Color
Bronze
Item
Area Light
Lumens
20000 lm
Description
This area light from Energetic is engineered to respect the classic look of a shoebox area light, while the slim tapered, self-cleaning profile suggests exceptional performance. Incorporating the latest in LED, driver technology and thermal management with a tested efficacy up to 130 LM/W across 150 wattages. Options include multiple mounting configurations and NEMA PC receptacle. Other key features include: Bottom side access door, large area heat sinking above arrays, single panel optics, standard SPD of 10 KA/KV and low EPA ratings. Meet kinds of needs in applications such as parking lots, general area lighting, security lighting, wall wash, landscaping and so on.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, GU, VI, CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.