Zoro Homepage

LED 18-inch Round Flushmount, Brushed Nickle, 3 CCT 3 Wattages Selectable Ceiling Lamp, 6PK

  • Mfr # E3FMB2432T-93050

  • Zoro # G908657440


product price: $335.99
/pk 6, $56.00/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Color temp
3000;4000;5000
Voltage
120 Volt
Lumens
1680/1960/2240
Watts
24-28-32 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3FMB2432T-93050
Zoro #
G908657440
UPC #
845940014423
Country of Origin
China

Dimensions

Size
18"

Details

Housing Finish
Brushed Nickel
Color temp
3000;4000;5000
Voltage
120 Volt
Lumens
1680/1960/2240
Watts
24-28-32 W
Item
Flushmount
CRI
90
Housing Material
Metal & Plastics
Includes
Installation Instructions

Description

Energetic Lighting's E3FMB series of LED round flushmount fixtures are designed to emulate the look and feel of traditional circline fluorescent tube flushmount fixtures, but operate at a significantly lower wattage. Fixtures are available in 18-inch diameter, replacing one of the most commonly used configurations. ezCCT and ezWatt features allow for field-selection of CCT 3000K, 4000K, or 5000K, and wattage 24W, 28W, or 32W, both accessible by removing the diffuser. Installation is quick and simple when mounting over standard ceiling junction boxes using the included crossbar and hardware, and further output control is available by installing on circuits with standard wall triac dimmers. With a CRI of >90, this fixture will bring out vibrant true-to-life colors of all objects illuminated within the room. Constructed with a durable steel housing body and LED lifetime rating of at least 50,000 hours, this rugged flushmount is designed for many years of reliable operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.