Zoro Homepage
This item is Discontinued.
Energetic Lighting LED 2' 11W Single Strip Fixture 4K E3SLA10D2-840

LED 2' 11W Single Strip Fixture 4K (Discontinued)

  • Mfr # E3SLA10D2-840
  • Zoro # G000459799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3SLA10D2-840
Zoro #
G000459799
UPC #
845940008187
Country of Origin
China

Description

Energetic Lighting’s LED Strip Light family of fixtures are designed to emulate the look of traditional fluorescent T8 tube lights. This series offers variations from 10W up to 40W outputs, and single and double strip appearances. 0-10V dimming and 120-277VAC operation are featured. Designed for series installation, the easy end connection design facilitates any install. Combining a durable stells housing, rugged polymer diffuser, and an L70 lifetime of 50,000 hours will provide many years of dependable and worry free use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.