Zoro Homepage
This item is Discontinued.
Energetic Lighting LED 2' Linear Highbay 65W 5000K E2HBD65-850

LED 2' Linear Highbay 65W 5000K (Discontinued)

  • Mfr # E2HBD65-850
  • Zoro # G400459795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2HBD65-850
Zoro #
G400459795
UPC #
845940007739
Country of Origin
China

Description

Energetic Lighting’s E2HBD series LED “value line up” commercial 2-4ft linear highbay fixture provides a quick and easy solution for warehouse and industrial applications. The linear profile allows for a one-for-one substitution to existing linear fluorescent highbay fixtures where the original chain suspension hardware can transfer directly over for ease of install. Available in 65W, 110W,162W, 225W, and 321W variants, designed to replace traditional 250W-400W T8 fluorescent equivalent highbay fixtures. Constructed out of steel to provide a strong housing structure and as an integrated thermally efficient heatsink profile, each fixture is rated for a minimum L70 of 50,000 hours. Standard polycarbonate diffuser provides reduced glare and even illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.