LED Bi-color Exit Sign and Combo Emergency Exit Light, 90-Minute Battery Backup
- Mfr # EXCA-DRG-W
- Zoro # G423509903
product price:Â
$
59.79
/ea
Key Features
Voltage
120V
Fixture Wattage
1.2 W
Width
7.26 in
Housing Color
White
Length
19.68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXCA-DRG-W
- Zoro #
- G423509903
- UPC #
- 845940016359
- Country of Origin
- China
- Voltage
- 120V
- Fixture Wattage
- 1.2 W
- Housing Color
- White
- Item
- Emergency Exit Light
- Sign Material
- Plastic
- Standards
- UL
- Legend Color
- Red/Green
Dimensions
- Width
- 7.26 in
- Length
- 19.68 in
Description
Our Universal LED Exit & Emergency Combo, a high-performance unit that integrates directional signage and emergency pathway lighting into one cohesive design.Engineered for maximum job-site flexibility, this "all-in-one" solution features swappable red and green lettering and a selectable single or double-face configuration, allowing you to adapt to any building layout instantly. Two fully adjustable 1.2W lampheads provide precision illumination during power outages, while the durable, injection-molded ABS housing ensures reliable performance even in damp locations.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, PR, GU, VI, CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.