1200 lm Red/White LED Standing Lantern
- Mfr # ENALU451E
- Zoro # G2698714
Key Features
Specifications
Product Information
- MFR #
- ENALU451E
- Zoro #
- G2698714
- UPC #
- 39800140784
- Country of Origin
- China
Dimensions
- Battery Size
- D
Details
- Item
- Lantern
- Lumens
- 1000 lm
- Lamp Type
- LED
- Features
- Rugged, Emergency Light, Night Light, Anti-slip, Durable, USB Charging Port, Dimmable, Handle, High/Low Switch; Water Resistant, Damage Resistant, Drop Resistant
- Battery Life
- 8 hr
- Number of Batteries
- 4
- Power Source
- Battery
Description
The Energizer® Vision Lantern is a bright and powerful lighting option for various tasks. Its high lumen output in combination with a long runtime and power bank capabilities provides a reliable 360° lighting for adventures, outdoor activities and emergency situations. The design provides a steady base for hands-free operation and the comfortable non-slip grip handle makes it easy to carry. With the Energizer® Vision Lantern, you can customize the light output as needed by using its dimming feature or for a low diffused light use the night light mode. This lantern works on 4 D batteries.
- • Powerful light even after a full smartphone charge
- • USB Port out - charges devices
- • Long runtime in low mode
- • Durable construction
- • Up to 10X brighter than standard LED technology
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.