Zoro Homepage

1632 Lithium Coin Cell Battery

  • Mfr # ECR1632BP

  • Zoro # G921871861


product price: $6.95
/ea

Key Features

Battery Size
CR1632
Capacity - Batteries
130 mAh
Voltage - Batteries
3 V DC
Battery Chemistry
Lithium Manganese Dioxide (Li-MnO2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECR1632BP
Zoro #
G921871861
UPC #
39800041586
Country of Origin
Indonesia

Dimensions

Battery Size
CR1632

Details

Capacity - Batteries
130 mAh
Voltage - Batteries
3 V DC
Battery Chemistry
Lithium Manganese Dioxide (Li-MnO2)

Description

Energizer 1632 lithium coin 3V battery delivers long-lasting dependable power for your coin-battery-operated items. From heart rate or glucose monitors to remotes keyless entry systems key fobs watches toys and games and even more specialized devices our coin batteries are compatible with the devices that fit your life so you can keep going. Reliable and durable they are able to withstand a wide range of temperatures (from -22 to 140 degrees Fahrenheit) and can hold power in storage for up to eight years giving you coin battery power you can depend on. Responsibly designed with zero mercury.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.