2016 Lithium Coin Battery, 2 Pack - For Multipurpose - 3 V DC - 2 / Pack
- Mfr # 2016BP-2N
- Zoro # G106435642
product price:
$
9.15
/ea
Key Features
Battery Size
2016
Battery Chemistry
Lithium Manganese Dioxide (Li-MnO2)
Voltage - Batteries
3V DC
For Use With
Keyless Entry, Electronic Books, Glucose Monitors, Home Security, Toys, Games, Calculators, Watches
Application
Multipurpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2016BP-2N
- Zoro #
- G106435642
- UPC #
- 39800032843
- Country of Origin
- China
Dimensions
- Battery Size
- 2016
Details
- Item
- Battery
- Battery Chemistry
- Lithium Manganese Dioxide (Li-MnO2)
- Voltage - Batteries
- 3V DC
- For Use With
- Keyless Entry, Electronic Books, Glucose Monitors, Home Security, Toys, Games, Calculators, Watches
- Application
- Multipurpose
Description
Energizer 2016 lithium coin battery. Reliable power for keyless remotes, calculators, toys and more. Holds power for 8 years in storage. 3 volts. Replacement for 280-202, 280-204, 280-206, 5000LC, BR2016, DL2016, SB-T11, ECR2016. 2-pack.
- • Energizer 2016 Lithium Coin Battery
- • Delivers long-lasting, dependable performance in specialty devices like heart rate monitors, remotes, keyless entry systems, glucose monitors, toys, and games,
- • Holds power for up to 10 years in storage, ensuring you have Lithium Coin Batteries ready when you need them
- • Cell size: 2016; IEC: CR2016; Type: Lithium Coin; Volt: 3
- • Replacement for: L10, 280-206, 280-204, DL2016, SB-T11, LF1/4V, and 5000LC
- • These lithium batteries can withstand a wide temperature range, from -22 to 140
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.