Zoro Homepage
This item is Discontinued.
Energizer 2016 Lithium Coin Battery, 3 V ECR2016BP

2016 Lithium Coin Battery, 3 V (Discontinued)

  • Mfr # ECR2016BP
  • Zoro # G402690684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECR2016BP
Zoro #
G402690684
UPC #
39800088611
Country of Origin
Japan

Dimensions

Size
2016

Details

Material
Silver-Oxide Zinc
Weight
0.006 lbs
Battery Type
Lithium Coin
Voltage
3 V

Description

Don’t let their small size fool you. Energizer® 1632 Lithium Coin 3-Volt Battery delivers big time on long-lasting, dependable power for your coin-battery-operated items. From heart rate or glucose monitors, to remotes, keyless entry systems, key fobs, watches, toys and games, and even more specialized devices, they are compatible with the devices that fit your life, so you can keep going. These reliable and durable Energizer® Coin Lithium Batteries are able to withstand a wide range of temperatures (from -22° to 140°F) and can hold power in storage for up to eight years, giving you coin battery power you can depend on. With zero mercury and child-resistant safety packaging to keep your little one safe, it’s easy to see why Energizer® Lithium Coin Batteries are the right choice for your specialty devices.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.