2025 Lithium Coin Battery, 2 Pack - For Multipurpose - 3 V DC - 2 / Pack
- Mfr # 2025BP-2N
- Zoro # G006435599
Key Features
Specifications
Details
- MFR #
- 2025BP-2N
- Zoro #
- G006435599
- UPC #
- 39800032836
- Country of Origin
- China
- Item
- Battery
- Battery Chemistry
- Lithium
- Voltage - Batteries
- 3V DC
- Application
- Multipurpose
- For Use With
- Heart Rate Monitors, Keyless Entry, Glucose Monitors, Toys & Games, Electronic Books, Calculators, Watch
- Recycled
- No
Dimensions
- Battery Size
- 2025
Description
Don't let their small size fool you: This Energizer 2025 Lithium Coin 3-Volt Battery delivers big time on long-lasting, dependable power for your coin-battery-operated items. From heart rate or glucose monitors, to remotes, keyless entry systems, key fobs, watches, toys and games, and even more specialized devices, our coin batteries are compatible with the devices that fit your life, so you can keep going. These reliable and durable Energizer Coin Lithium Batteries are able to withstand a wide range of temperatures (from -22Âo to 140Âo F) and can hold power in storage for up to 10 years, giving you coin battery power you can depend on. Responsibly designed with zero mercury and child-resistant safety packaging to keep your little one safe, it's easy to see why Energizer Lithium Coin Batteries are the right choice for your specialty devices.
- • Energizer 2025 Lithium Coin Battery
- • Delivers long-lasting, dependable performance in specialty devices like heart rate monitors, remotes, keyless entry systems, glucose monitors, toys, and games
- • Holds power for up to 10 years in storage, ensuring you have Lithium Coin Batteries ready when you need them
- • Cell size: 2025; IEC: CR2025; Type: Lithium Coin; Volt: 3
- • Replacement for: L12, 208-205, DL2025, SB-T14, and 5003LC
- • These lithium batteries can withstand a wide temperature range, from -22 to 140
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.